
5/16"-18 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel
Mfr # BULK-SCRW-8557
Zoro # G709279070
product price:Â $1.89
/ea
Sold in multiples of 1000 for $1,890.00
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
5/16"-18
Fastener Length
1 in
Drive Size
#4
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-SCRW-8557
Zoro #
G709279070
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Fastener Length
1 in
Drive Size
#4
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.