Men's 6-Inch Work Boot, 13 M, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713

  • Zoro # G7092802


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W04713
Zoro #
G7092802
UPC #
046118810445
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
M
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Last Number or Name
M711
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Shank Type
Nylon
Completely Non Metallic
No
Non Metallic Upper
No
Ninety Degree Heel
Yes
Static Dissipative
No
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.42
Liner Material
Mesh, Polyester
Insulated
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.67
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Standards
ASTM F2413-18
Insole System
Removable Full Cushion Dual Density EVA
Footwear Sole Pattern
Mini Lug
Wide Toe Cap
No
Non-Marking Sole
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Series
W04713
Slip Resistant
Yes
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Wet
0.42
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.67
All-Leather Upper
Yes
Toe Cap Material
Steel
Insole Technology
Dual Density, Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
PK Mesh
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.