TIG Welder, Invertec(R) V205-T Series, 115/230VAC, 200 Max. Output Amps, 200A @ 18V Rated Output (Discontinued)
- Mfr # K2671-1
- Zoro # G7093852
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K2671-1
Zoro #
G7093852
UPC #
015082683058
Country of Origin
United States
Dimensions
Overall Height
15 in
Overall Width
8.5 in
Overall Depth
19 in
Details
Item
Tig Welder
Welder Industrial Class
Light
Welding Processes
Stick, TIG
Input Voltage
115/230V AC
Rated Output
200A @ 18V
Welder Max. Output Amps
200
Welder Min. Output Amps
6
Welder Duty Cycle
40%
Series
Invertec(R) V205-T
Application
Maintenance, Production Fabrication, Motorsports, Aerospace, Nuclear Piping and Shipbuilding
Welder Input Phase
1
Power Source Weight
38 lb
Polarity
DC
Welded Material
Mild Steel, Stainless Steel
Welder Input Hz
50/60
Features
Precision Arc Performance, Added Stick Crisp Mode for Exceptional Fleetweld(R) 5p and 5p Plus (E6010) Performance, Improved Tig Starting. Now Starts DC Negative to Maintain a Sharp Tungsten, Adjustable DC Strike Mode Allows Adjustment Of a Hotter Or Colder
Includes
TIG-Mate(TM) 17 Air-Cooled TIG Torch Starter Pack, Foot Amptrol(R)
Input (Amps)
34/30
Phase
1
Weight
38 lb.
Description
Tig Welder, Phase 1, Polarity DC, Series Invertec(R) V205-T, Welding Processes Stick, TIG, Application Maintenance, Production Fabrication, Motorsports, Aerospace, Nuclear Piping and Shipbuilding, Features Precision Arc Performance, Added Stick Crisp Mode for Exceptional Fleetweld(R) 5p and 5p Plus (E6010) Performance, Improved Tig Starting. Now Starts DC Negative to Maintain a Sharp Tungsten, Adjustable DC Strike Mode Allows Adjustment Of a Hotter Or Colder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.