This item is Discontinued.

Zoro Select Off White Cast Nylon 6 Rod Stock 4 ft. L, 5-1/2" Dia. 6MED5

Off White Cast Nylon 6 Rod Stock 4 ft. L, 5-1/2" Dia. (Discontinued)

  • Mfr # 6MED5
  • Zoro # G7094333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MED5
Zoro #
G7094333
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5-1/2"
Length
4 ft.
Diameter Tolerance
+0.250/-0.000"
Length Tolerance
+0.060/-0.000"

Details

Material
Cast Nylon 6
Type
Natural Grade
Color
Off White
Tensile Strength (PSI)
12000
Item
Rod Stock
Max. Temp. (F)
200
Min. Temp. (F)
32

Description

Rod Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.