Cut Resistant Glove, Cut Level A4 , Microporous Nitrile , Rough , XL 1 PR

  • Mfr # XC810XL-09

  • Zoro # G709440104


product price:  $11.95
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XC810XL-09
Zoro #
G709440104
UPC #
713740915793
Country of Origin
Malaysia

Dimensions

Glove Size
XL
Glove Length
9.5 in
Thickness
18 gauge
Size - Numeric
9

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
XC
Cuff Style
Cinch
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI/ISEA
Fabric Weight
18 g
Glove Lining Material
HPPE
Sold As
Pair
Pairs per Package
72
Finger Coverage
Full Finger
Glove Features
Breathable, Cut Protection, Dexterity
Latex-Free
Yes
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Knit Material Color
Gray
Insulated
No
Silicone-Free
Yes
EN 388 Rating
4X42D
Hem Style
Finished
Double-Dipped
No
Cuff Color
Gray
ANSI/ISEA Needlestick Level - Palm
2
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black
Lint-Free
No
Palm Type
Coated
Includes Finger Fourchettes
No
Reversible
No
Glove Styles
Seamless Knit

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.