4 1/2 in 77 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated

  • Mfr # 77 22 115

  • Zoro # G7094403


product price:  $58.99
/ea

Key Features

Overall Length
4 1/2 in
Material
Steel
Handle Type
Multi-Component Grip
Features
Mirror Polished, Round Head
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77 22 115
Zoro #
G7094403
UPC #
843221005269
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Jaw Length
1/2 in
Jaw Width
1/2 in
Tip Width
9/32 in
Cutter Length
1/2 in
Maximum Wire Cutting Diameter
1.3 mm

Details

Item
Diagonal Cutting Plier
Material
Steel
Handle Type
Multi-Component Grip
Features
Mirror Polished, Round Head
Tether Capable
Not Tether Capable
Insulated
No
ESD Safe
No
Standards
ISO 9654
Plier Product Group
Pliers
Handle Color
Multicolored
Jaw Bend
0 Degrees
Finish
Polished
Plier Material
Steel
Jaw Opening Type
Spring Return
Head Offset Angle
0 Degrees
Blade Material
Steel
Plier Type
Precision Diagonal Cutting Pliers
Tether Ready
No
For Wire/Cable Type
Medium-Hard Wire, Soft Wire
Cut Profile
Flush
Grip Material
Bi-Material
Surface Hardness
62 HRC
Weight
0.176 lb
Series
77
Non-Sparking
No
Additional Tool Functions
Wire Cutter
ESD-Safe
No
Joint Type
Box
Handle Style
Standard
Nose Shape
Oval
Includes
Opening Spring
Cutting Capacity by Material
Medium-Hard Wire 3/64 in, Soft Wire 1/64 in to 3/64 in
Spring Assist Handle
Yes

Description

Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 4 1/2 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 1.3 mm, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 1/2 in, Features Mirror Polished, Round Head, Finish Polished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.