This item is Discontinued.

Watts Replacement Media, For Use w/4TMD4 OFF 465RM

Replacement Media, For Use w/4TMD4 (Discontinued)

  • Mfr # OFF 465RM
  • Zoro # G7095234
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OFF 465RM
Zoro #
G7095234
UPC #
098268469103
Country of Origin
United States

Details

For Use With
4TMD4
Color
White
Housing Material
SAN Plastic
Standards
W-512, NSF, ANSI 42 And 61,DVGW
Item
Replacement Media
Head Material
Polypropylene
Type
Cold Water

Description

Replacement Media, For Use With 4TMD4, Standards W-512, NSF, ANSI 42 And 61,DVGW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.