Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Handle Chainsaw Case

  • Mfr # 49-16-2746

  • Zoro # G709575615


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Includes
Top Handle Chainsaw Case
For Use With
12 in/14 in Top Handle Chainsaw
Overall Length
13 1/4 in
Overall Height
10 5/8 in
Compatible Product Type
Chainsaw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2746
Zoro #
G709575615
UPC #
045242636600
Country of Origin
China

Dimensions

Overall Length
13 1/4 in
Overall Height
10 5/8 in
Overall Width
22 in

Details

Item
Chain Saw Case
Includes
Top Handle Chainsaw Case
For Use With
12 in/14 in Top Handle Chainsaw
Compatible Product Type
Chainsaw
Product Type
Chainsaw Case
Compatible Manufacturer Number
2826, 48-59-1808

Description

Chain Saw Case, Product Type Chainsaw Case, Compatible Product Type Chainsaw, Includes Top Handle Chainsaw Case, Compatible Manufacturer Number 2826, 48-59-1808, Overall Length 13 1/4 in, Overall Width 22 in, Overall Height 10 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.