Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-UBL3411
Zoro #
G7096984
UPC #
-
Country of Origin
Unknown
Dimensions
Width
nan
Length
nan
Details
Item
IP Camera
For Use With
Indoor or Outdoor Applications, NVR, Monitors
Camera Design
Bullet
Lens
3 MP
Line Resolution
3 MP
Power Consumption
6.9W
Scanning
Progressive
Illumination
No
Mount
Not Included
Pixels
2048 x 1536
Power Supply
Not Included
Day/Night Capable
Day/Night
Description
IP Camera, Camera Design Bullet, For Use With Indoor or Outdoor Applications, NVR, Monitors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.