
Women Aluminum Toe Size 6.5 URBAN AT, WOMENS PR, Black, Purple, 6.5, Medium (Discontinued)
- Mfr # N1471-6.5M
- Zoro # G709754812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1471-6.5M
Zoro #
G709754812
UPC #
617420221207
Country of Origin
China
Dimensions
Size
6.5
Footwear Width
Medium
Details
Item
Size 6.5 URBAN AT, WOMENS PR
Toe Type
Aluminum
Gender
Women
Color
Black, Purple
Waterproof
No
Standards
IC EH SR
Outsole Material
Rubber
Upper Material
Leather, Textile
Midsole Material
EVA
Insulated
No
Footwear Closure Type
Lace
Liner Material
Textile
Insole Material
PU Foam
Description
Size 6.5 URBAN AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.