
Men Aluminum Toe RIPSAW WELLINGTON AT, MENS PR, Black, 8.5, Wide
Mfr # A7831-8.5W
Zoro # G709755529
product price:Â $142.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men
Color
Black
Style Number
A7831
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A7831-8.5W
Zoro #
G709755529
UPC #
617420176743
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
Wide
Details
Item
RIPSAW WELLINGTON AT, MENS PR
Toe Type
Aluminum
Gender
Men
Color
Black
Style Number
A7831
Waterproof
Yes
Liner Material
Textile
Midsole Material
EVA
Standards
IC EH SR PR
Upper Material
Leather
Footwear Closure Type
Slip-on
Insulated
No
Outsole Material
Rubber
Insole Material
PU Foam
Description
Size 8.5 RIPSAW WELLINGTON AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.