Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Lubricator Assembly, Cap. 90 mL

  • Mfr # A652A0000019365

  • Zoro # G709799325


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Includes
ASSEMBLED, Lubricator - 8652AL0M20A0000, Particulate Filter - 8652ABBM2JA000N, Regulator - 8652AR002FA00H0
Overall Height
10 11/16 in
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Overall Width
7 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A652A0000019365
Zoro #
G709799325
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 11/16 in
Overall Width
7 13/16 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
1/4 in
Overall Depth
2 7/8 in
Air Inlet Size
1/4 in

Details

Item
Filter/Regulator/Lubricator Assembly
Includes
ASSEMBLED, Lubricator - 8652AL0M20A0000, Particulate Filter - 8652ABBM2JA000N, Regulator - 8652AR002FA00H0
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Lubricator Type
Mist
Maximum Operating Temperature
50 Degrees C
Pressure Gauge Included
Yes
Adjustment Location
Top
Body Material
Metal
Pressure Gauge Port Type
NPTF
Pressure Gauge Port Gender
Male
Filter Type
Particulate
Air Flow Direction
Left to Right
Air Inlet Type
NPT
Air Outlet Gender
Male
Maximum Operating Pressure
10 bar
Minimum Operating Temperature
5 Degrees C
Lubricator Bowl Material
Aluminum
Drain Part Compatibility
M699AQ440512025
System Location
Air Line
Drain Included
Yes
Regulator Type
Relieving
Adjustment Mechanism
Knob
Filter Bowl Capacity
60 mL
Sight Gauge Included
Yes
Minimum Flow Rate
20 lpm
Filter Element Material
Polyethylene - straining mesh
Recommended Lubricant
VG32 - ISO3448
Number of Air Outlets
1
Maximum Flow Rate
2,020 lpm
Adjustment Mechanism Material
Plastic
Air Outlet Type
NPT
Filter Bowl Material
Aluminum
For Fluid Type
Compressed Air, Inert Gas
Series
652
Duty Rating
Intermediate Duty
Weight
3.64 lb
Differential Pressure Indicator Included
Yes
For Substance Type
Compressed Air
Air Inlet Gender
Male
Lubricator Bowl Capacity
90 mL
Number of Air Inlets
1
Maximum Regulated Pressure
10 bar

Description

Filter/Regulator/Lubricator Assembly, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 2,020 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 60 mL, Lubricator Bowl Capacity 90 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 7 13/16 in, Series 652, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.