Filter Lubricator Assembly, Cap. 45 mL

  • Mfr # A651A0000019363

  • Zoro # G709799356


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Includes
ASSEMBLED, Lubricator - 8651AL0M10A0000, Particulate Filter - 8651ABBM1JA000N, Regulator - 8651AR001FA00H0
Overall Height
9 1/2 in
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Overall Width
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A651A0000019363
Zoro #
G709799356
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/2 in
Overall Width
5 7/8 in
Air Inlet Size
1/8 in
Air Outlet Size
1/8 in
Pressure Gauge Port Size
1/8 in
Overall Depth
2 3/8 in

Details

Item
Filter/Regulator/Lubricator Assembly
Includes
ASSEMBLED, Lubricator - 8651AL0M10A0000, Particulate Filter - 8651ABBM1JA000N, Regulator - 8651AR001FA00H0
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Lubricator Bowl Material
Aluminum
Regulator Type
Relieving
Maximum Operating Temperature
50 Degrees C
Pressure Gauge Included
Yes
Filter Bowl Material
Aluminum
Maximum Flow Rate
800 lpm
Adjustment Mechanism Material
Plastic
Series
651
Pressure Gauge Port Gender
Male
Differential Pressure Indicator Included
Yes
Pressure Gauge Port Type
NPTF
Body Material
Metal
Drain Part Compatibility
M699AQ440512023
For Substance Type
Compressed Air
Lubricator Bowl Capacity
45 mL
Air Outlet Type
NPT
Sight Gauge Included
Yes
Adjustment Location
Top
Lubricator Type
Mist
Number of Air Outlets
1
System Location
Air Line
Weight
2.05 lb
Filter Type
Particulate
Air Flow Direction
Left to Right
Minimum Operating Temperature
5 Degrees C
Air Inlet Type
NPT
Air Outlet Gender
Male
For Fluid Type
Compressed Air, Inert Gas
Minimum Flow Rate
4.5 lpm
Adjustment Mechanism
Knob
Duty Rating
Intermediate Duty
Drain Included
Yes
Air Inlet Gender
Male
Filter Bowl Capacity
39 mL
Recommended Lubricant
VG32 - ISO3448
Number of Air Inlets
1
Filter Element Material
Polyethylene - straining mesh
Maximum Operating Pressure
10 bar
Maximum Regulated Pressure
10 bar

Description

Filter/Regulator/Lubricator Assembly, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 800 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 39 mL, Lubricator Bowl Capacity 45 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 5 7/8 in, Series 651, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.