Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coal Filter, 1/8 in, Coalescing, 0.86 lb

  • Mfr # 8651AFEM1HA000N

  • Zoro # G709833722


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Air Inlet Size
1/8 in
Gauge Included
Yes
Overall Depth
2 1/4 in
Filter Element Material
Borosilicate Microfiber, Polyester
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8651AFEM1HA000N
Zoro #
G709833722
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/8 in
Overall Depth
2 1/4 in
Overall Width
2 in
Air Outlet Size
1/8 in
Overall Height
8 3/8 in

Details

Gauge Included
Yes
Filter Element Material
Borosilicate Microfiber, Polyester
Sight Gauge Included
Yes
Weight
0.86 lb
Filter Rating
0.01 micron
Standards
ISO 1179-1
Drain Type
Semi-Automatic/Manual Drain
Filter Bowl Material
Metal
Drain Included
Yes
Air Outlet Type
NPTF
Body Material
Aluminum
Item
Coal Filter
Minimum Operating Temperature
35 Degrees F
For Substance Type
Air
Differential Pressure Indicator Included
Yes
Maximum Operating Temperature
122 Degrees F
Air Outlet Gender
Female
Air Inlet Gender
Female
Seal Material
NBR/FKM
Filter Type
Coalescing
Air Inlet Type
NPT
Series
651
For Fluid Type
Air/Inert Gas

Description

Coal Filter, Filter Type Coalescing, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Semi-Automatic/Manual Drain, Series 651, Differential Pressure Indicator Included Yes, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/8 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Element Material Borosilicate Microfiber, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.