Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L

  • Mfr # BULK-BOLT-4416

  • Zoro # G709921450


product price:  $10.35
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
2-1/2 in
Head Width
59/64 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-4416
Zoro #
G709921450
UPC #
197666050965
Country of Origin
Canada

Dimensions

Thread Size
5/8"-11
Fastener Length
2-1/2 in
Head Width
59/64 in
Min. Thread Length
1 1/2 in
Head Height
3/8 in
Drive Size
0.9375 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ANSI B18.18.1M-1982, ASME B18.2.1BH, MS90728
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Dimensional Standards
ANSI B18.18.1M-1982, ASME B18.2.1BH, MS90728

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 3/8 in, Head Width 59/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products