Class 8.8, M12 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L

  • Mfr # BULK-BOLT-3577

  • Zoro # G709936348


product price:  $1.45
/ea
Sold in multiples of 200 for $290.00

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Head Width
18.835 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-3577
Zoro #
G709936348
UPC #
197666819395
Country of Origin
China

Dimensions

Thread Size
M12
Fastener Length
60 mm
Head Width
18.835 mm
Min. Thread Length
30 mm
Head Height
7.500 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Thread Type
UNC

Description

Hex Cap Screw, Hex Head, Zinc Plated Class 8.8 Steel, Partially Threaded, M12 x 1.75 mm x 60 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.