
Grade 5, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 4-1/2 in L
Mfr # BULK-BOLT-4187
Zoro # G709937758
product price:Â $80.59
/ea
Sold in multiples of 3 for $241.77
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
2-1/4 in
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-4187
Zoro #
G709937758
UPC #
197666038772
Country of Origin
China
Dimensions
Thread Size
1-1/2"-6
Fastener Length
4-1/2 in
Head Width
2-1/4 in
Head Height
15/16"
Min. Thread Length
3.25 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Thread Type
UNC
Description
Hex Cap Screw, Hex Head, Grade 5 Steel, Partially Threaded, 1-1/2-6 x 4-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.