Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTRC23-BK
Zoro #
G7100624
UPC #
014935079017
Country of Origin
United States
Dimensions
Width
36 5/8 in
Height
24 5/8 in
Depth (In.)
03/4"
Width (In.)
36-5/8
Height (In.)
24-5/8"
Details
Board Material
Recycled Rubber
Board Color
Black
Frame Color
Cherry
Frame Material
Wood
For Use
Indoors
Item
Bulletin Board
Material
Recycled Rubber, Fiberboard (Backing)
Color
Black
Description
Bulletin Board,Recycled Rbbr,Blk,Indoors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.