Safety Goggles, Clear Lens, Platinum Anti-Fog & Anti-Scratch, Direct, TPR Frame, Elite Autoclave

  • Mfr # ELATPR2

  • Zoro # G710105511


product price:  $51.89
/ea
Sold in multiples of 5 for $259.45

Key Features

Frame Material
TPR
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant, Platinum
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELATPR2
Zoro #
G710105511
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
TPR
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant, Platinum
Lens Material
Polycarbonate
Frame Style
OTG
Series
Elite(TM)
Standards
EN166-EN170
Gender
Unisex
Includes No Lens Coatings
No
Band Material
Isoprene
Venting Type
Direct
X-Ray Detectable
No
Includes Scratch-Resistant Lens Coating
Yes
Photochromatic Lens
No
Application
General Purpose
Metal Detectable
No
Includes Anti-Fog Lens Coating
Yes
Dielectric Protection
No
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Eye Socket Lining Material
TPR
Includes Anti-Static Lens Coating
No
Ultra-Violet Scale Protection Designation
U6
Brow Lining Material
TPR
For Small Heads Designation
Not Rated for Small Heads
Includes Eye Socket Lining
No
Adjustable Locations
Straps
Includes Face Shield
Face Shield Not Included
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPR
Lining Location
Brow, Eye Socket
Padding Location
Nose Bridge

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Applicable, Application General Purpose, Band Material Isoprene, Brow Lining Material TPR, Dielectric Protection No, Eye Socket Lining Material TPR, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Clear, Frame Material TPR, Frame Style OTG, Gender Unisex, Includes Not Applicable, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.