Shop RADIANS
See all product information
Create Account
Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Barricade Series, 10PK
Mfr # BG1-11
Zoro # G3860789
product price:Â $40.35
/pk 12, $3.36/eaKey Features
Frame Color
Clear
Lens Color
Clear AF
Lens Coating
Anti-Fog
Series
Barricade
Eyewear Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BG1-11
Zoro #
G3860789
UPC #
674326231624
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Height
2.5
Length
6.5
Width
4.5
Dimensions
6.5 L x 2.5 H x 4.5 W
Details
Item
Safety Goggles
Frame Color
Clear
Lens Color
Clear AF
Lens Coating
Anti-Fog
Series
Barricade
Standards
ANSI Z87.1+
Features
Elastic strap provides a comfortable, easily adjustable fit.; Indirect venting system provides extra fog control and ventilation.; Polycarbonate lens provides impact resistance to this protective goggle.; Soft rubber frame offers maximum all-day comfort.
UV Protection
99.9% UV Protection
Material
Polycarbonate
Color
Clear / Clear AF
Weight
0.125
Temple Style
Strap
Polarized Lens
No
Description
Radians Barricade(TM) Safety Goggle, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.