Cold Storage Glove, Silicone Palm, -20 Degrees F Min. Temp., Hook-and-Loop Cuff

  • Mfr # 18156

  • Zoro # G710135457


product price:  $33.49
/pr

Key Features

Palm Material
Silicone
Minimum Temperature
-20 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Stitching Material
Nylon, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18156
Zoro #
G710135457
UPC #
720476181569
Country of Origin
Indonesia

Dimensions

Glove Length
10 3/4 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Cold Storage Gloves
Palm Material
Silicone
Minimum Temperature
-20 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Stitching Material
Nylon, Polyester
Thumb Style
Reinforced
Cuff Material
Neoprene
Series
Thermal
Standards
EN388, EN511
Glove Back Material
Nylon, Spandex
Sold As
Pair
ATPV Rating
Not Rated
EN 388 Rating
3X22
Glove Insulation Weight
150 g
Glove Back Color
Black
Glove Features
Machine Washable, Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
Maximum Temperature
-5 Degrees F
Hand Protection Style
Glove
EN 511 Rating
23
Includes Double Palm
No
Oil-Resistant
No
Pairs per Package
1
Glove Liner Material
Fleece
Palm Color
Gray
Leather Glove Style
Work
Palm Style
Grip-Coated
Glove Insulation Material
Fleece
Cuff Color
Black
Finger Coverage
Full Finger
Glove Hand Style
Left and Right

Description

Cold Storage Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating 23, Stitching Material Nylon, Polyester, Maximum Temperature -5 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.