Geared Trolley, 4000 lb.

  • Mfr # OZ2GBT

  • Zoro # G7103546


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Geared Trolley
Load Capacity
4,000 lb
Fits Beam Flange W
3-1/2 in to 8 in
Fits Beam Height
3-35/64 in
Min. Radius Curve
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZ2GBT
Zoro #
G7103546
UPC #
190735897140
Country of Origin
China

Dimensions

Fits Beam Height
3-35/64 in
Min. Radius Curve
51 in
Trolley Wheel Dia.
2 11/16 in
Mfr. Warranty Length
5 yr
For Minimum Beam Height
2 11/16 in
Trolley Wheel Diameter
4 in
Minimum Radius Curve
4 9/32 in
For Min. Beam Flange Width
3 15/32 in
For Max. Beam Flange Width
8 in

Details

Trolley Item
Geared Trolley
Load Capacity
4,000 lb
Fits Beam Flange W
3-1/2 in to 8 in
Standards
ASME B30.11, ASME B30.16, CE
Wheel Material
Steel
Item
Geared Trolley
Head Room To Bail
6 5/64 in
For Beam Shape
Flat, Tapered
Headroom to Mounting Point
6 3/32 in
Trolley Wheel Material
Steel
Maximum Load Capacity
4,000 lb
Trolley Frame Material
Steel
Trolley Type
Geared
Material
Steel
Headroom to Connecting Shaft
1 5/8 in

Description

Geared Trolley, Trolley Type Geared, Maximum Load Capacity 4,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 15/32 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 1 5/8 in, Headroom to Mounting Point 6 3/32 in, For Minimum Beam Height 2 11/16 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 4 9/32 in, Trolley Wheel Diameter 4 in, Trolley Wheel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.