
Disposable Gloves, Exam Grade, 3.5 mil Palm, Nitrile, Powder-Free, XL, 10 Boxes of 100, Blue
Mfr # NitrileExamXLC
Zoro # G710388150
product price:Â $77.65
/pk 10, $7.77/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
3.5 mil
Color
Blue
Disposable Glove Type
Medical Grade
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NitrileExamXLC
Zoro #
G710388150
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
3.5 mil
Length
9in
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Medical Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Standards
ASTM
Features
Powder Free; Ambidextrous
Cuff Style
Beaded
Description
Crafted from high-quality synthetic rubber, Exam Rated Nitrile gloves offer exceptional durability and resilience, ensuring reliable protection in various industries, including medical procedures. These gloves are 510K cleared, attesting to their high standards of quality and safety. Enjoy unmatched comfort and flexibility without compromising on a secure, custom fit. Available in a range of sizes to suit different hand shapes, these gloves are designed to prevent irritation, courtesy of their powder-free composition. This case contains 1000 gloves, meticulously arranged in 10 boxes of 100. Here are the detailed specifications: Quantity per box: 100 nitrile gloves Quantity per case: 1000 nitrile gloves Color: Blue Powder Free Latex Free Protein Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.