Exterior Protective Coating, Gloss, Oil/Alkyd Base, Black, 1 gal

  • Mfr # K00791008

  • Zoro # G710396995


product price:  $57.15
/ea

Key Features

For Use On Surface Material
Iron, Metal, Steel
Finish
Gloss
Size
1 gal
Paint Sub-Brand
Tough Coat
Paint Base Type
Oil/Alkyd
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K00791008
Zoro #
G710396995
UPC #
724504007913
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Exterior Protective Coating
For Use On Surface Material
Iron, Metal, Steel
Finish
Gloss
Paint Sub-Brand
Tough Coat
Paint Base Type
Oil/Alkyd
Color
Black
VOC Content
221.99 g/L
Dry Time
4 hour - 8 hour
Dry Time Recoat
24 hr
Cure Time
4 hour - 8 hour
Sub Brand
Tough Coat Advanced
Number of Components
1 - Step System
Coverage Area
150 ft²/gal - 300 ft²/gal
Surface Texture
Smooth
Surface Material
Aluminum, Metal, Steel
System Series
Tough Coat Advanced
Activator, Base, Paint or Primer
Paint
Use Location
Exterior, Interior
Base Type
Solvent
Sheen
Gloss
Coating Application
Light to Medium Industrial
Container Type
Metal Can
Resistance Properties
Corrosion Resistant, Rust Resistant

Description

Exterior Protective Coating,1 gal

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.