Exterior Protective Coating, Oil/Alkyd Base, Aluminum, 1 gal

  • Mfr # K00151008

  • Zoro # G710397176


product price:  $105.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

For Use On Surface Material
Iron, Metal, Steel
Size
1 gal
Paint Sub-Brand
Tough Coat
Paint Base Type
Oil/Alkyd
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00151008
Zoro #
G710397176
UPC #
724504001515
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Exterior Protective Coating
For Use On Surface Material
Iron, Metal, Steel
Paint Sub-Brand
Tough Coat
Paint Base Type
Oil/Alkyd
Color
Aluminum
VOC Content
393.35 g/L
Dry Time
4 hour - 8 hour
Dry Time Recoat
24 hr
Cure Time
4 hour - 8 hour
Resistance Properties
Corrosion Resistant, Rust Resistant
Number of Components
1 - Step System
Surface Material
Aluminum, Metal, Steel
Coverage Area
150 ft²/gal - 300 ft²/gal
System Series
Tough Coat Advanced
Base Type
Solvent
Coating Application
Light to Medium Industrial
Activator, Base, Paint or Primer
Paint
Surface Texture
Smooth
Use Location
Exterior, Interior
Container Type
Metal Can
Sub Brand
Tough Coat Advanced

Description

Exterior Protective Coating,1 gal

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.