
HSS Short Length Drill Bits, #40 Size, 118 Point Angle, HSS, BRIGHT FINISH Finish
Mfr # 1061459
Zoro # G710408643
product price:Â $1.45
/ea
Sold in multiples of 10 for $14.50
Key Features
Drill Bit Size
#40
Overall Length
1.8125
Flute Length
0.8125 in
Number of Flutes
2
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1061459
Zoro #
G710408643
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
#40
Overall Length
1.8125
Flute Length
0.8125 in
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank
Decimal Equivalent
0.098
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.