This item is Discontinued.

Electromark Letter Card, T, 1In, Blk/Yllw, PK100 SLIPONKY1ST

Letter Card, T, 1In, Blk/Yllw, PK100 (Discontinued)

  • Mfr # SLIPONKY1ST
  • Zoro # G7107651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLIPONKY1ST
Zoro #
G7107651
UPC #
-
Country of Origin
Unknown

Dimensions

Character Height
1"
Overall Height
1-5/8"
Overall Width
7/8 in
Character Width
1/2 in

Details

Material
Aluminum
Color
Black/Yellow
Item
Letter Card
Character
T
Number of Cards
100

Description

Letter Card, Character Height 1 In., Material Aluminum, Overall Height 1-5/8 In., Overall Width 7/8 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.