Natural Gas Grill, 159,000 BtuH

  • Mfr # CV-MCB-72RGP-NG

  • Zoro # G710839140


product price:  $7,019.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Tank Capacity
One 20 lb Tank
Overall Length
81 in
Overall Depth
28 in
Overall Height
36 in
Wheel Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CV-MCB-72RGP-NG
Zoro #
G710839140
UPC #
849712005435
Country of Origin
Canada

Dimensions

Overall Length
81 in
Overall Depth
28 in
Overall Height
36 in
Wheel Size
14 in
Cooking Surface Depth
21 in
Cooking Surface Width
70 in

Details

Item
Natural Gas Grill
Tank Capacity
One 20 lb Tank
Number of Burners
10
Weight
253 lb
Includes
30 in Roll Dome, Bun Rack, Griddle
Material
Stainless Steel
Caster Type
(2) Locking Casters
Heating Capacity
159,000 BtuH
Heat Source
Natural Gas

Description

Natural Gas Grill, Heat Source Natural Gas, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 81 in, Number of Burners 10, Cooking Surface Depth 21 in, Cooking Surface Width 70 in, Heating Capacity 159,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 30 in Roll Dome, Bun Rack, Griddle, Weight 253 lb, Wheel Size 14 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.