Pressure Gauge, 30 to 0 to 100 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L401000/DSM3511

  • Zoro # G710865088


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC301L401000/DSM3511
Zoro #
G710865088
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Case Depth
1.63 in
Nominal Dial Diameter
4 in

Details

Item
Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Feed Systems, Corrosive Application, Heavy-Duty Industrial, Hydraulics, Pneumatics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 100
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Panel-Mountable
No
Compatible Process Media
Thick or Corrosive Media Compatible with 316 Stainless Steel
Pointer Color
Black
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Cleaned for Oxygen Service
No
Seal Fill Liquid
Mineral Oil
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Bezel Mounting Type
Crimped
Pointer Material
Aluminum
Process Connection Gender
Female
Field Fillable
Yes
Seal Lower Housing Material
316 Stainless Steel
Pressure Range Type
Pressure
Clog Resistant
Yes
Seal Diaphragm Material
316 Stainless Steel
Accuracy Grade
ASME B40.100
Scale Type
Dual
Case Material
304 Stainless Steel
Includes Calibration Certificate
NIST with Data
Sensor Material
316 Stainless Steel
Freeze Resistant Movement
No
Diaphragm Seal Type
Welded
Socket Material
316 Stainless Steel
Gauge Case Liquid
Glycerin
Diaphragm Seal Material
316 Stainless Steel
Includes Acid Leak Detection
No Acid Leak Detection Included
Secondary Scale Pressure Measurement - Minimum
0 bar
Seal Process Media Temperature - Minimum
0 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
1,000 psi
Seal Process Media Temperature - Maximum
328 Degrees F
Seal Working Pressure - Maximum
1,300 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
69 bar
Resistance Properties
Clog Resistant
NEMA Enclosure Rating
4X

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.