Men's Oxford Shoe, Black, 10, TB0A5ZBY001

  • Mfr # TB0A5ZBY001

  • Zoro # G710871690


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
10
Style Number
TB0A5ZBY001
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZBY001
Zoro #
G710871690
UPC #
197063516262
Country of Origin
China

Dimensions

Size
10
Width
XW
Size (PRINT)
10

Details

Item
Oxford Shoe
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Midsole Material (PRINT)
Foam
Outsole Material
Rubber
Insole Technology
Anti-Fatigue
Non Metallic Upper
No
Maximum Heat Rating (PRINT)
248 Degrees F
Upper Material
Leather
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Oxford Shoe
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Construction
Cemented
Non-Marking Sole
Yes
Liner Technology
Antimicrobial
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
No
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Heel Definition
Defined Heel
Outsole Material (PRINT)
Rubber
Insole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Electrical Hazard Rated
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insulated
No
Midsole Technology (PRINT)
Hover Spring
Midsole Material
Foam
Toe Shape
Round
Static Dissipative
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Hover Spring
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.