Men's Oxford Shoe, Black, 14, TB0A5ZBY001
Mfr # TB0A5ZBY001
Zoro # G710871744
product price:Â $124.95
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Black
Size
14
Style Number
TB0A5ZBY001
Waterproof
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB0A5ZBY001
Zoro #
G710871744
UPC #
194115975800
Country of Origin
China
Dimensions
Size
14
Width
M
Size (PRINT)
14
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.