Men's Oxford Shoe, 7 1/2, Leather, Brown

  • Mfr # TB0A5XXB214

  • Zoro # G710877371


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
7 1/2
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G710877371
UPC #
197063515722
Country of Origin
China

Dimensions

Size
7 1/2
Size (PRINT)
7 1/2
Width
XW

Details

Item
Oxford Shoe
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Electrical Hazard Rated
Yes
Closure
Lace Up
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Midsole Technology (PRINT)
Hover Spring
Midsole Material
Foam
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
248 Degrees F
Outsole Material
Rubber
Gender (PRINT)
Men's
Insole Material
Polyurethane
Insole Technology
Anti-Fatigue
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Insulated
No
Non Metallic Upper
No
Liner Technology
Antimicrobial
Static Dissipative
No
Midsole Material (PRINT)
Foam
Upper Material
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Insole Material (PRINT)
Polyurethane
Style Family
Oxford Shoe
Toe Cap Material
Composite
Conductive
No
Metatarsal Guard
No
Construction
Cemented
Completely Non Metallic
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
248 Degrees F
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Midsole Technology
Hover Spring

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.