
Power Strip, Vertical Basic, 5-20R, 5-20P, 6 ft., Natural
Mfr # 1589T36F1
Zoro # G710891971
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
6 ft.
Color
Natural
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1589T36F1
Zoro #
G710891971
UPC #
62398076442
Country of Origin
Canada
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Natural
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Number of Outlets
8
Features
Voltage
120 VAC
Metered
No
Surge Protection
No
Rotated Outlets
No
Switch Type
No Switch. Power Indicator Light
Additional Description
20A 6 Outlet Vertical Strip, 6 ft. cord - 42" Long
Hospital Grade
No
Specifications
Cord Included
Yes
Outlet Type
5-20R
Total Outlets
8
Outlets (Rear)
0
Outlet Strip Type
Vertical Basic PDU
Shielded Cord
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.