
Power Strip Cord, STW, 5-15/20R, 14-30P, 1.5 ft., Orange
Mfr # S1430CBF520
Zoro # G710916599
product price:Â $59.79
/eaKey Features
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
14-30P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1430CBF520
Zoro #
G710916599
UPC #
819145024051
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Power Strip Cord
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
14-30P
Color
Orange
Gauge/Conductor
10/4
NEMA Connector
NEMA 5-20
Amps
24A
Watts
6000W
Jacket Material
PVC
Number of Outlets
4
Max. Amps
24 A
Voltage
125V
Number of Female Connectors
4
NEC Cord Designation
STW
Application
Power Distribution, Residential Power, Dryer Outlet Adapter, Household Power
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand dryer outlet protective power strip cord S1430CBF520 is very durable. The cord is 1.5-feet in length and is a NEMA 14-30P to four NEMA 5-15/20R outlets. The NEMA 14-30P is a 30 Amp, 125/250 Volt straight-blade plug. The NEMA 5-15/20R is a 20 Amp, 125 Volt, T-blade household female connector. The cable is an STW, 10/4, 30 Amp copper wire with a 600 Volt anti-cold weather jacket that stays flexible in extreme temperatures. The cord is super durable and typically used with a 4-Prong residential dryer outlet.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.