Electric Chain Hoist, 2000 lb cap.

  • Mfr # LV10161B103VA

  • Zoro # G710918579


product price:  $7,550.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Orange
Phase
3
Standards
RoHS Compliant
Voltage
460V AC
Resistance Properties
Acid Resistant, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV10161B103VA
Zoro #
G710918579
UPC #
-
Country of Origin
United States

Dimensions

Body Width
12 5/8 in
Body Length
12 5/8 in
Lifting Hook Opening Width
1 1/4 in
Mfr. Warranty Length
Lifetime
Maximum Lifting Length
10 ft

Details

Color
Orange
Phase
3
Standards
RoHS Compliant
Voltage
460V AC
Resistance Properties
Acid Resistant, Corrosion Resistant
Included Components
Brake, Chain Container
Thermal Protection
Included
Lifting Hook Material
Forged Steel
Maximum Lift Speed
16 fpm
Duty Classification
H4
Current at Max. Voltage
1.5 A
Includes Brake
Brake Included
Number of Speeds
Variable
Maximum Lifting Capacity
2,000 lb
Features
Easy Access Control Panel, Eco-Friendly, Fabric Chain Container, Improved Load Safety, Improved Serviceability, Less Maintenance and Easy Inspection, Long Chain Life, Long Service Life, Metric Rated, Quiet Operation
Includes Clutch
Clutch Included
Chain Finish
Zinc Plated
Overload Protection Included
Yes
Brake Type
DC Brake System
Body Material
Cast Aluminum
Body Finish
Powder Coated
For Outdoor Use
Yes
Clutch Type
Overload Slip
Controls
Push Button Pendant
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
25 13/16 in
Motor Horsepower
1 hp
Minimum Lift Speed
0 fpm
Mount Type
Hook Mounted - No Trolley
Operating Voltage
460V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds Variable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0 fpm, Maximum Lift Speed 16 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Maximum Voltage 1.5 A, Motor Horsepower 1 hp, Operating Voltage 460V AC, Headroom 25 13/16 in, Body Length 12 5/8 in, Body Width 12 5/8 in, Body Material Cast Aluminum, Brake Type DC Brake System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.