Electric Chain Hoist, 4000 lb cap.

  • Mfr # LV20082B103VA

  • Zoro # G710918623


product price:  $8,951.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Orange
Phase
3
Standards
RoHS Compliant
Voltage
460V AC
Brake Type
DC Brake System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV20082B103VA
Zoro #
G710918623
UPC #
-
Country of Origin
United States

Dimensions

Lifting Hook Opening Width
1 1/4 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
Lifetime
Body Length
12 5/8 in
Body Width
12 5/8 in

Details

Color
Orange
Phase
3
Standards
RoHS Compliant
Voltage
460V AC
Brake Type
DC Brake System
Duty Classification
H4
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Maximum Lift Speed
8 fpm
Features
Easy Access Control Panel, Eco-Friendly, Fabric Chain Container, Improved Load Safety, Improved Serviceability, Less Maintenance and Easy Inspection, Long Chain Life, Long Service Life, Metric Rated, Quiet Operation
Body Material
Cast Aluminum
Clutch Type
Overload Slip
Controls
Push Button Pendant
Maximum Lifting Capacity
4,000 lb
Lifting Hook Material
Forged Steel
Thermal Protection
Included
Includes Brake
Brake Included
For Outdoor Use
Yes
Current at Max. Voltage
1.5 A
Included Components
Brake, Chain Container
Body Finish
Powder Coated
Number of Speeds
Variable
Chain Finish
Zinc Plated
Resistance Properties
Acid Resistant, Corrosion Resistant
Minimum Lift Speed
0 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Motor Horsepower
1 hp
Headroom
25 13/16 in
Mount Type
Hook Mounted - No Trolley
Operating Voltage
460V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds Variable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0 fpm, Maximum Lift Speed 8 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Maximum Voltage 1.5 A, Motor Horsepower 1 hp, Operating Voltage 460V AC, Headroom 25 13/16 in, Body Length 12 5/8 in, Body Width 12 5/8 in, Body Material Cast Aluminum, Brake Type DC Brake System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.