Coffee, 0.12 oz. Net Weight, Whole Bean
Mfr # B-12CGWB
Zoro # G7109378
product price:Â $18.15
/eaKey Features
Net Weight
12 oz
Beverage Package Style
Bag
Coffee Roast/Tea Type
Medium/Dark
Package Weight
12 oz
Beverage Flavor
Cerrado Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B-12CGWB
Zoro #
G7109378
UPC #
-
Country of Origin
Brazil
Details
Item
Coffee
Net Weight
12 oz
Beverage Package Style
Bag
Coffee Roast/Tea Type
Medium/Dark
Package Weight
12 oz
Beverage Flavor
Cerrado Gold
Caffeine Type
Caffeinated
Beverage Format
Whole Bean
Sub-Brand
Iron Brew
Description
Coffee, Net Weight 12 oz, Beverage Package Style Bag, Coffee Roast/Tea Type Medium/Dark, Package Weight 12 oz, Sub-Brand Iron Brew, Beverage Flavor Cerrado Gold, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Whole Bean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.