Shockwave 1" Impact Pozidriv No. 1 Insert Bits (2PK)

  • Mfr # 48-32-4431

  • Zoro # G7109457


product price:  $4.47
/pk 2, $2.24/ea

Key Features

Overall Bit Length
1 in
Point Size
#1
Shank Size
1/4 in
Bit Style
Pozidriv(R)
Includes
(2) 1 in Insert PZ1 Bits
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-32-4431
Zoro #
G7109457
UPC #
045242487523
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
#1
Shank Size
1/4 in
Fastening Tool Tip Size
#1
Hex Shank Size
1/4 in
Overall Length
1 in
Bit Industry Size
#1

Details

Bit Style
Pozidriv(R)
Includes
(2) 1 in Insert PZ1 Bits
Number of Pieces
2 pc.
Impact Rated
Impact Rated
Fastening Tool Material
S2 Steel
Item
Insert Bit
Single End/Double End
Single End
Fastening Tool Item
Insert Bit
Application - Tools
Impact
Material
Alloy Steel
Shank Shape
Hex
Measurement System
Imperial
Product Type
Insert Bit
End Design
Single End
For Tool Type
Impact
Series
SHOCKWAVE(TM)
Includes Bit Holder
Bit Holder Not Included
Tip Type
Standard
Head Style
Pozidriv(R)

Description

Insert Bit, Application - Tools Impact, Bit Style Pozidriv(R), Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, Impact Rated Impact Rated, Insert Bit, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.