Combustion Analyzer, 32to113F, 21% v/vO2

  • Mfr # C165+OIL-N

  • Zoro # G710988558


product price:  $1,919.99
/ea
Free Shipping & Returns

Key Features

Maximum Carbon Dioxide Measured
20 % v/v
Minimum Combustion Efficiency
0 %
Minimum Stack Temperature Measured
32 Degrees F
Calibration Certificate Type
NIST
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C165+OIL-N
Zoro #
G710988558
UPC #
053533509182
Country of Origin
United Kingdom

Details

Item
Industrial Combustion Analyzer
Maximum Carbon Dioxide Measured
20 % v/v
Minimum Combustion Efficiency
0 %
Minimum Stack Temperature Measured
32 Degrees F
Calibration Certificate Type
NIST
Minimum Operating Temperature
32 Degrees F
Maximum Carbon Monoxide Measured
9,999 ppm
Maximum Excess Air Measured
250 %
Minimum Excess Air Measured
0 %
Maximum Combustion Efficiency
99.9 %
Maximum Oxygen Measured
21 % v/v
Minimum Oxygen Measured
0 % v/v
Selectable Fuel Options
Bio Fuel, Bio Oil, Butane, Coke, Light Oil, LPG, Natural Gas, Propane, Town Gas, Wood Pellets
Minimum Carbon Monoxide Measured
0 ppm
Minimum Carbon Dioxide Measured
0 % v/v
Maximum Operating Temperature
113 Degrees F
Digital Display Screen Type
LCD with Backlight
Maximum Stack Temperature Measured
1,112 Degrees F

Description

Industrial Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 9,999 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Fuel, Bio Oil, Butane, Coke, Light Oil, LPG, Natural Gas, Propane, Town Gas, Wood Pellets, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 99.9 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 250 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.