Twist Latch Electrical Enclosures, 7.73 in H, 4.45 in D, 6 in W, 1, 12, 3R, 4X, 6P, Fiberglass

  • Mfr # HW-J80604CHTL

  • Zoro # G7110148


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
6 in
Nominal Height
7.73 in
Nominal Depth
4.45 in
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW-J80604CHTL
Zoro #
G7110148
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
6 in
Nominal Height
7.73 in
Nominal Depth
4.45 in
Usable Opening Depth
3.88 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
Closure Method
Twist Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Matte
Mounting
Wall
Cover Style
Solid
Gasket
Foam
Features
External Mounting Flange, Light Weight Watertight
Interior Panel
52XC72, 52XC73 or 52XC74
IP Rating
IP66
Series
J-HLL
Includes
Accessory Hardware Bag
Standards
cULus, UL Listed
Enclosure Cover Features
Opaque
Includes Knockouts
Knockouts Not Included
Gasket Material
Polyurethane
Compatible Panel Model Number
HW-MP806A, HW-MP806CS, HW-MP806FG, HW-MP806SS
Environment - MERCH
Submersible

Description

Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Twist Latch, Finish Matte, Color Gray, Depth 4.45 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 7.73 in, Includes Accessory Hardware Bag, Interior Panel 52XC72, 52XC73 or 52XC74, IP Rating IP66, Wall Mounting, Series J-HLL, Standards cULus, UL Listed, Usable Opening Depth 3.88 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products