XPZ862 Cogged, Metric V-Belt, 862 mm Outside Length, 10 mm Top Width, 8 mm Thickness

  • Mfr # XPZ862

  • Zoro # G711100942


product price:  $10.75
/ea

Key Features

V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ862
Outside Length
862 mm
Top Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPZ862
Zoro #
G711100942
UPC #
746041015749
Country of Origin
Korea, Republic of

Dimensions

Outside Length
862 mm
Top Width
10 mm
Thickness
8 mm

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ862
Material
Chloroprene
For Use With
General Industry;Agriculture;Textile Mills;Machine Tools
Temp. Range
-30 C to 90 C
Core Cord
Polyester
Cover Material
Cotton/Polyester Blend
Standards
ISO 4184

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.