Class 2 Transformer, 40 VA, Not Rated, 24V AC, 24V AC

  • Mfr # Y65G13-0

  • Zoro # G7111587


product price:  $60.89
/ea

Key Features

Input Voltage - Transformer
24V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Y65G13-0
Zoro #
G7111587
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.88 in
Overall Width
2.19 in
Overall Depth
3.56 in
Width
2.19 in
Height
2.88 in
Depth
3.56 in
Wire Lead Length - Secondary
30 in
Wire Lead Length - Primary
8 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
24V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
Not Rated
Output Voltage - Transformer
24V AC
Phase - Electrical
1
VA Rating - Transformer
40 VA
Secondary Connection
30 in Leads
Protective Device
None
Enclosure Type
Open
Enclosure Rating
Not Rated
Enclosure Style - Transformer
Open
Enclosure Finish
No Finish
Temp. Rise
Not Rated
Primary Connection
8 in Leads
Standards
cULus
Operating Temperature - Maximum
104 Degrees F
Connection - Primary
Wire Lead
Operating Temperature - Minimum
-40 Degrees F
Connection - Secondary
Wire Lead

Description

Class 2 Transformer, Input Voltage - Transformer 24V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 40 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Primary Connection 8 in Leads, Secondary Connection 30 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.