Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue

  • Mfr # HOSN108EPFXLG

  • Zoro # G711183549


product price:  $162.99
/pk 10, $16.30/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
8 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOSN108EPFXLG
Zoro #
G711183549
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
8 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile

Description

Hospeco Exam Gloves,ExtendedCuff,Nitrile,8 mil,XL,100/BX,10BX/CT,BE GLOVE,NIT,EXTCUFF,BLU,XLG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.