Hi-Vis Safety Vest w/Sleeves 4XL Class 3 , Zipper 3 Pockets, Yes

  • Mfr # VCL3MLZX4

  • Zoro # G711218159


product price:  $11.65
/ea

Key Features

Size
4XL
Standards
ANSI 107- 2020
Color
Hi-Viz Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCL3MLZX4
Zoro #
G711218159
UPC #
45143839971
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in
Length
29
Maximum Chest Size
68

Details

Item
Hi-Vis Safety Vest w/Sleeves
Standards
ANSI 107- 2020
Color
Hi-Viz Lime
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
3
Includes ID Window
Yes
Number of Inside Pockets
1
Reflective Stripe Main Color
Silver
Covered Pocket Locations
1 cell phone chest pocket, 1 clear ID pocket, 2 outer lower pockets
Number of Outside Pockets
3
Cooling
Yes
Vest Front Style
Zippered
Number of Pockets with Closure
3
Reflective Stripe Color
Silver

Description

Class 3, Hi-Viz Lime, Zipper Vest X4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.