
Antifatigue Mat, 5' L x 3' W, 3/8" Thickness, Zedlan Foam, Black
Mfr # CK 0035BK
Zoro # G711224884
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/8"
Surface Material
Zedlan Foam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CK 0035BK
Zoro #
G711224884
UPC #
23244908468
Country of Origin
United States
Dimensions
Length
5'
Width
3'
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black
Surface Material
Zedlan Foam
Description
- •Comfort-King mats offer three times more bounce and premium comfort that stimulates productivity. Comfort King provides premium anti-fatigue relief and relieves stress on knees, feet, ankle joints and pressure points resulting from standing for long periods. Intelligent foam solution increases worker productivity and motivation while reducing the risk of injury.
- •Made with patented Zedlan Anti-fatigue PVC Foam
- •Reduces fatigue for those working in a standing position by providing a balance of softness and support.
- •Relieves stress on knee, foot and ankle joint pressure points resulting from standing for long periods of time.
- •Standard – 3/8”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.