KnitSleeves, Hi-VizGrn, XL, HPPE, PR

  • Mfr # KTAH1T18-XL

  • Zoro # G711248484


product price:  $23.19
/pr

Key Features

Size
XL
ANSI/ISEA Cut Level
A5
Color
High-Visibility Green
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTAH1T18-XL
Zoro #
G711248484
UPC #
-
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
18 in

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A5
Color
High-Visibility Green
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
0
Standards
ANSI
ANSI/ISEA Puncture Force
Not Rated
Cuff Style
Knit
Sleeve Style
Sleeve
ANSI/ISEA Puncture Level
Not Rated
Silicone-Free
Contains Silicone
Latex-Free
Latex-Free
Anti-Static
Anti-Static Not Included
Series
KTAH1T

Description

Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level 0, Sleeve Construction Not Applicable, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness Not Applicable, Sleeve Liner Material Not Applicable, Sleeve Material HPPE, Color High-Visibility Green, Size XL, Series KTAH1T, Sleeve Features Not Applicable, Standards ANSI, Stitching Material Not Applicable, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating Not Applicable, ANSI/ISEA Abrasion Level 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.