Men's Work Boot, 9 1/2 Leather, 6 in Height, Black

  • Mfr # TB126036001

  • Zoro # G711265863


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB126036001
Zoro #
G711265863
UPC #
197064625642
Country of Origin
Dominican Republic

Dimensions

Size
9 1/2
Footwear Width
W
Height
6 in
Width
W
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Outsole Material
Rubber
Construction
Direct Attached
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Toe Shape
Round
Style Family
6-Inch Work Boot
Chemical-Resisting Sole
Yes
Maximum Heat Rating
570 Degrees F
Conductive
No
Metatarsal Guard
No
Non Metallic Upper
No
Style Number
26036
Metal Chip-Resisting Sole
No
Completely Non Metallic
No
Heel Definition
Defined Heel
Liner Material
Mesh
Shank Material
Nylon
Electrical Hazard Rated
Yes
Midsole Material
EVA
Static Dissipative
No
Closure
Lace Up
Insulated
Yes
Insulation Weight
200 g
Wide Toe Cap
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Removable Insole
Yes
Oil-Resisting Sole
Yes
Insole Technology
24/7 Comfort System
Insulation Technology
Thermolite(R)
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Liner Technology
Antimicrobial
Ninety-Degree Heel
Yes
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.