Men's 6-Inch Work Boot, 7 M, Leather, Brown, 26063

  • Mfr # TB126063214

  • Zoro # G711375944


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB126063214
Zoro #
G711375944
UPC #
197064623723
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
Style Number
26063
Electrical Hazard Rated
Yes
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Construction
Cemented
Conductive
No
Puncture-Resistant Sole
No
Maximum Heat Rating
572 Degrees F
Midsole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Alloy
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
No
Non Metallic Upper
No
Liner Material
Mesh
Style Family
6-Inch Work Boot
Static Dissipative
No
Shank Material
Nylon
Metatarsal Guard
No
Closure
Lace Up
Non-Marking Sole
Yes
Chemical-Resisting Sole
No
Heel Definition
Defined Heel
Removable Insole
Yes
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
Yes
Slip-Resistance Value - Mark II - Wet
0.57
Insole Material
Polyurethane
Wide Toe Cap
No
Slip-Resistance Value - Mark II - Dry
0.69
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Liner Technology
Antimicrobial

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 26063, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.