Electrolyte Powder, 16oz, Berry, Pk 100
Mfr # 61407
Zoro # G711384700
product price:Â $182.99
/pk 100, $1.83/ea
Free Shipping & Returns
Key Features
Drink Content Type
Regular
Flavor
Berry
Thirst Quencher Package Size
21 g
Yield Per Unit
16 fl oz
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61407
Zoro #
G711384700
UPC #
850379003139
Country of Origin
United States
Dimensions
Thirst Quencher Package Size
21 g
Container Size
21 g
Details
Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Berry
Yield Per Unit
16 fl oz
Color
Red
Drink Form
Powder Concentrate
Yield per Unit
16 fl oz
Packaging
Single-Serve
Includes Immune Support
Immune Support Included
Sugar Content
Full-Sugar
Electrolyte Type
Rapid-Rehydration
Includes All Natural Ingredients
All Natural Ingredients Not Included
Description
Electrolyte Powder,16oz,Berry,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.