Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nissen Paint Crayon, Jumbo Tip, Yellow Color Family 60311

Paint Crayon, Jumbo Tip, Yellow Color Family (Discontinued)

  • Mfr # 60311
  • Zoro # G7114427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60311
Zoro #
G7114427
UPC #
606160603114
Country of Origin
Unknown

Dimensions

Tip Size
Jumbo
Marking Tool Tip Size Group
Jumbo

Details

Color
Yellow
Item
Paint Crayon
Max. Temp.
400 Degrees F
Marking Tool Color Family
Yellows
Marking Tool Surface Material
Metal
Marking Tool Product Group
Paint Crayons
Features
Designed to Safely Mark Metal, Marks On Rough, Smooth, Wet, Oily or Dry Surfaces, Will Not Chip, Peel, Fade or Rub Off
Min. Temp.
0 Degrees F
Marking Tool Tip Shape
Bullet

Description

Paint Crayon, Tip Size Jumbo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.